Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - Uncoated, Decimal Equivalent: 0.6693
Mfr # 31083
Zoro # G1655765
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 17.00 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.6693
- Overall Length 150 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 31083
- Zoro # G1655765
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 17.00 mm |
Overall Length | 150 mm |
Flute Length | 100 mm |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.6693 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - Uncoated,17.00 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-C-2X-5PK)
- OEMTOOLS 5 Lb. Slide Hammer (27033)
- GEARWRENCH Straight Hose Clamp Pliers (3976D)
- DEWALT 1-3/8" x 6" Heavy Duty Spade Bit (DW1585)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Overall Length: 3" (30510)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 5/64" (30198)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 4.30 mm (30432)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Flute Length: 25 mm (30260)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 1.0000 (31074)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 1.85 mm (30187)
- EAZYPOWER Jobber Length Drill Bit 7pk. (73615)
- Cobra Carbide Jobber Length Drill Bits