Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - Uncoated, Decimal Equivalent: 0.6496
Mfr # 31080
Zoro # G1658477
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 16.50 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.6496
- Overall Length 150 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 31080
- Zoro # G1658477
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 16.50 mm |
Overall Length | 150 mm |
Flute Length | 100 mm |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.6496 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - Uncoated,16.50 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 1 3/8 in Size, Deep Socket, Natural (DWI-3/4D1-3/8)
- DIABLO METAL CIRC C/O DSC 6-1/2"" (DBD065125L01F)
- KLEIN TOOLS Fiberglass Fish Tape with Spiral Steel Leader, 50-Foot (56350)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 55.1-66.1 lb Capacity (9364)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 21/32" (31046)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.1181 (30316)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.7500 (31099)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 1.0000 (31074)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 3/64" (30128)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.0787 (30206)
- CENTURY DRILL & TOOL 35/64" 118 Deg. Jobber Length Drill Bit (47335)
- Cobra Carbide Drill Bits