Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - Uncoated, Decimal Equivalent: 0.4130
Mfr # 30914
Zoro # G1676570
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 10.49 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.4130
- Overall Length 4-1/2"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 30914
- Zoro # G1676570
- UPC # 51141309149
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 10.49 mm |
Overall Length | 4-1/2" |
Flute Length | 2-7/8" |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.4130 |
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - Uncoated,10.49 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Worm Drive Circular Saw, 120, 16.45 lb. (SPT70WM-01)
- HHIP 10mm R8 Round Collet (3903-0118)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- WESTWARD 3/8" Drive, 15" Breaker Bar, Chrome (5TZD9)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.2205 (30562)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Overall Length: 3" (30510)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 1.85 mm (30187)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 7/32" (30558)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.7500 (31099)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.0410 (30106)
- BOSCH Black Oxide Jobber Length Drill Bit (BL2169)
- Cobra Carbide Jobber Length Drill Bits