Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - Uncoated, Decimal Equivalent: 0.2660
Mfr # 30658
Zoro # G1662957
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 6.76 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.2660
- Overall Length 3-1/2"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 30658
- Zoro # G1662957
- UPC # 51141306582
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 6.76 mm |
Overall Length | 3-1/2" |
Flute Length | 2-1/8" |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.2660 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - Uncoated,6.76 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Flap Wheel, 1-1/2in dia., 2in L, Emery (505)
- WESTWARD Tool Bag: Polyester, 16 Pockets, Black, Polyester, 16 Pockets (53JW37)
- WIHA Insulated Pozidriv Screwdriver #1 Round (30711)
- YANKEE Reamer, Capscrew Counterbore 1/4, .2500 In (301-0.25)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 7/64" (30287)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.1181 (30316)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.1360 (30346)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 5/64" (30198)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Overall Length: 3" (30510)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 4.30 mm (30432)
- SUPER TOOL Q Carbide 135 Deg. Jobber Length Drill Bit (50618)
- Cobra Carbide Jobber Length Drill Bits