Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - Uncoated, Decimal Equivalent: 0.1730
Mfr # 30442
Zoro # G1665328
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 4.39 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.1730
- Overall Length 2-3/4"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 30442
- Zoro # G1665328
- UPC # 51141304427
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 4.39 mm |
Overall Length | 2-3/4" |
Flute Length | 1-5/8" |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.1730 |
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - Uncoated,4.39 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 5/8 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27220)
- EVOLUTION 7/8" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC875)
- IMPERIAL BLADES BLADE BLK OX-TITNM 1PC 1-3/8IN (IBOAT365-1)
- GEARWRENCH 2-5/8" 12 Point Long Pattern Satin Combination Wrench (81831)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 1/8" (30326)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 5/64" (30198)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Number of Flutes: 2 (30942)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.7500 (31099)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 21/32" (31046)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.1181 (30316)
- KODIAK CUTTING TOOLS 37/64 Jobber Length Drill Oxided 118 Deg. Pt (5405026)
- Cobra Carbide Drill Bits