Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - Uncoated, Decimal Equivalent: 0.1440
Mfr # 30366
Zoro # G1668870
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3.66 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.1440
- Overall Length 2-1/2"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 30366
- Zoro # G1668870
- UPC # 51131303669
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 3.66 mm |
Overall Length | 2-1/2" |
Flute Length | 1-3/8" |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.1440 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - Uncoated,3.66 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Cable Splicer's Kit (46037)
- DASCO PUNCH DRIFT 9X3/16"" (603-0)
- KYOCERA Turning Insert, Square, SNMG 322 TN60 Gr (SNMG322TN60)
- TEKTON 7-3/4 Inch Nut Jaw Pliers (PGF40007)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.0787 (30206)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.0320 (30064)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Flute Length: 16 mm (30081)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.2047 (30532)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 1/8" (30326)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 21/32" (31046)
- DRILL AMERICA #21 Cobalt Jobber Length Drill Bit (DWDCO21)
- Cobra Carbide Drill Bits