Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - AlTiN Coated, Flute Length: 5/16"
Mfr # 30076
Zoro # G1665230
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.84 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.0330
- Overall Length 1-1/4"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 30076
- Zoro # G1665230
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.84 mm |
Overall Length | 1-1/4" |
Flute Length | 5/16" |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.0330 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - AlTiN Coated,0.84 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® 7/8" SDS-PLUS Rotary Hammer (XRH03Z)
- MIRKA Pneumatic Box For De-1230 (DE-1200PB)
- DRILL AMERICA 15/64" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN15/64)
- PROTO Ratcheting Wrench, Head Size 17mm (JSCVM17)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Flute Length: 25 mm (30260)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Flute Length: 16 mm (30081)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 3/64" (30128)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.1181 (30316)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 4.30 mm (30432)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Overall Length: 3" (30510)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC #7 (42677)
- Cobra Carbide Drill Bits