Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - AlTiN Coated, Flute Length: 25 mm
Mfr # 30260
Zoro # G1653376
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 2.50 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.0984
- Overall Length 50 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 30260
- Zoro # G1653376
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 2.50 mm |
Overall Length | 50 mm |
Flute Length | 25 mm |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.0984 |
Number of Flutes | 2 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - AlTiN Coated,2.50 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRY BAR CURVED DOMINATOR 58C (MY14120)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-ACR2X-5PK)
- CAPRI TOOLS 16 mm x 17 mm Super-Thin Open End Wrench (11850-1617)
- IRWIN TAP PLUG 14MM - 1.25 HCS (HN1749ZR)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 3/64" (30128)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 21/32" (31046)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.0820 (30215)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.7500 (31099)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 5/64" (30198)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Number of Flutes: 2 (30942)
- WIDIA 12.00mm Carbide 140 Deg. Jobber Length Drill Bit (VDS402A12000)
- Cobra Carbide Jobber Length Drill Bits