Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - AlTiN Coated, Flute Length: 16 mm
Mfr # 30100
Zoro # G1669388
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1.00 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.0393
- Overall Length 38 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 30100
- Zoro # G1669388
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 1.00 mm |
Overall Length | 38 mm |
Flute Length | 16 mm |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.0393 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - AlTiN Coated,1.00 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Magnetic Bit Holder (008820005)
- KO-KEN Socket 1.1/4 6 Point 46mm 1/2 Sq. Drive (4400A-1.1/4)
- BON TOOL Bon 84-418 Mixer, Fan Blade, 2 Paddle, 24" X 3/8" (84-418)
- STANLEY Snap-Off Utility Knife Snap-Off, 6 1/2 in L (10-151)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 4.30 mm (30432)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.2047 (30532)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.0787 (30206)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Flute Length: 16 mm (30081)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.1496 (30382)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.0410 (30106)
- MILWAUKEE TOOL 17/64" Titanium SHOCKWAVE (48-89-4614)
- Cobra Carbide Drill Bits