Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - AlTiN Coated, Flute Length: 100 mm
Mfr # 31087
Zoro # G1669029
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 17.50 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.6890
- Overall Length 150 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 31087
- Zoro # G1669029
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 17.50 mm |
Overall Length | 150 mm |
Flute Length | 100 mm |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.6890 |
Number of Flutes | 2 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - AlTiN Coated,17.50 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOGA Magnetic Base, 13" L, 0.790" Rod dia, Steel (MG10533)
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-11)
- RED LION CONTROLS Magnetic Pickups, 1/4" Threaded (MP25TA00)
- RIDGID Pipe Die, High Speed, 1/2-3/4 In, 4Pc (47765)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.0410 (30106)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.1181 (30316)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.7500 (31099)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.1496 (30382)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Number of Flutes: 2 (30942)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 7/64" (30287)
- SUPER TOOL 6.70mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 6.7mm (301067)
- Cobra Carbide Jobber Length Drill Bits