Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - AlTiN Coated, Drill Bit Size: 5/32"
Mfr # 30399
Zoro # G1671689
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 5/32"
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.1562
- Overall Length 2-1/2"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 30399
- Zoro # G1671689
- UPC # 51141303994
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 5/32" |
Overall Length | 2-1/2" |
Flute Length | 1-3/8" |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.1562 |
Number of Flutes | 2 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - AlTiN Coated,5/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 1/4" Cobalt 135 Deg. Jobber Length Drill Bit (26216)
- GREENLEE Screw-Holding Phillips Screwdriver #1 Round (0453-17C)
- WESTWARD Cutoff Blade, w/5 Pct Cobalt, 3/32 In, 5 (4WZY5)
- TEKTON 3/4 Inch Drive x 1-1/8 Inch 12-Point Socket (SHD32229)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.0820 (30215)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 1/8" (30326)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 7/32" (30558)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 21/32" (31046)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Flute Length: 7/8" (30202)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Flute Length: 25 mm (30260)
- DRILL AMERICA #22 Cobalt Jobber Length Drill Bit (DWDCO22)
- Cobra Carbide Jobber Length Drill Bits