Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - AlTiN Coated, Drill Bit Size: 4.40 mm
Mfr # 30448
Zoro # G1671600
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 4.40 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.1732
- Overall Length 70 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 30448
- Zoro # G1671600
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 4.40 mm |
Overall Length | 70 mm |
Flute Length | 41 mm |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.1732 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - AlTiN Coated,4.40 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 43 mm Size 6 pt Standard Depth, Black Oxide (J07543M)
- ALLWAY Allway CS6 Allway Tools Soft Grip Contour Scraper Set with 6 Blades (CS6)
- KIPP Indexing Plunger, Cam-Action, D=8, D1= 1/2-13, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0708A5)
- MILWAUKEE TOOL Track Saw Blade, 0.063" Thick, Round Arbor (48-40-0625)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Number of Flutes: 2 (30942)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 7/32" (30558)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.2205 (30562)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.1360 (30346)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.7500 (31099)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Flute Length: 7/8" (30202)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 7/32 (C18010)
- Cobra Carbide Jobber Length Drill Bits