Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - AlTiN Coated, Drill Bit Size: 4.30 mm
Mfr # 30432
Zoro # G1672504
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 4.30 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.1693
- Overall Length 70 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 30432
- Zoro # G1672504
- UPC # 51141304328
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 4.30 mm |
Overall Length | 70 mm |
Flute Length | 41 mm |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.1693 |
Number of Flutes | 2 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - AlTiN Coated,4.30 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Rivets, PK5 (85920)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14194)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1-1/8" (03715)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, TIALN, RH Spiral, Square, Standard, 1/16 (30607)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Overall Length: 3" (30510)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.0820 (30215)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.0320 (30064)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.7500 (31099)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Flute Length: 25 mm (30260)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 7/32" (30558)
- OSG 1/4" Cobalt TiN 130 Deg. Jobber Length Drill Bit (15250005)
- Cobra Carbide Jobber Length Drill Bits