Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - AlTiN Coated, Drill Bit Size: 19/32"
Mfr # 31039
Zoro # G1653330
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 19/32"
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.5937
- Overall Length 6"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 31039
- Zoro # G1653330
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 19/32" |
Overall Length | 6" |
Flute Length | 4" |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.5937 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - AlTiN Coated,19/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 10 In (18538)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 22m (54PP04)
- MILWAUKEE TOOL 15/64" Thunderbolt Black Oxide Drill Bit (48-89-2721)
- INGERSOLL-RAND 3/8" Drive Air Ratchet Wrench, 34 ft-lb Max. Torque, 250 RPM (105-D3)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 1.85 mm (30187)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Overall Length: 3" (30510)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 3/64" (30128)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Number of Flutes: 2 (30942)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.2205 (30562)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 1/8" (30326)
- WESTWARD #54 1-7/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFN9)
- Cobra Carbide Jobber Length Drill Bits