Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - AlTiN Coated, Drill Bit Size: 11/16"
Mfr # 31051
Zoro # G1665039
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 11/16"
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.6875
- Overall Length 6"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 31051
- Zoro # G1665039
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 11/16" |
Overall Length | 6" |
Flute Length | 4" |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.6875 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - AlTiN Coated,11/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 6" Flexible 5R EZ Read Rule (523070060)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-20IPX-5PK)
- INGERSOLL-RAND 3 1/2 in L x Metal Cutting Air Reciprocating Saw Blade (P4EV-20)
- KEO Drill/Countersink Bit, 60 Deg, #2, Carbide (19205)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.1360 (30346)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.1496 (30382)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 5/64" (30198)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 7/32" (30558)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 3/64" (30128)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Overall Length: 3" (30510)
- ZORO SELECT #30 Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-301285B)
- Cobra Carbide Drill Bits