Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.7812
Mfr # 31068
Zoro # G1665075
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 25/32"
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.7812
- Overall Length 6"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 31068
- Zoro # G1665075
- UPC # 54007119807
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 25/32" |
Overall Length | 6" |
Flute Length | 4" |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.7812 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - AlTiN Coated,25/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Mic Head, 15mm L/Nut (149-184)
- OLSON SAW BLADE SCROLL 5"" 15T CD6 (41101)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L (62-606)
- MAYHEW PUNCH CENTER 7 PC KIT (MY60007)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.2205 (30562)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 4.30 mm (30432)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 5/64" (30198)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.0787 (30206)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.1360 (30346)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 3/64" (30128)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-J (C18037)
- Cobra Carbide Jobber Length Drill Bits