Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.7500
Mfr # 31099
Zoro # G1672994
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/4"
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.7500
- Overall Length 6"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 31099
- Zoro # G1672994
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 3/4" |
Overall Length | 6" |
Flute Length | 4" |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.7500 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - AlTiN Coated,3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 10" A2-8 Mount Back Plate For 3 Jaw Chucks (3900-4844)
- TEKTON 5 mm Tip, 1/4 in. Drive, Metric (SHB03204)
- DRILLCO 1/4-20, COMBINED TAP & DRILL - 2050 (205A116C)
- K-TOOL INTERNATIONAL 8" L Cast Iron Pipe Wrench, 8" (KTI-49008)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.1496 (30382)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 1/8" (30326)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 21/32" (31046)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.2210 (30566)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.1360 (30346)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 7/32" (30558)
- WIDIA #12 Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (TDS413A04800)
- Cobra Carbide Jobber Length Drill Bits