Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.2900
Mfr # 30703
Zoro # G1693635
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 7.37 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.2900
- Overall Length 3-1/2"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 30703
- Zoro # G1693635
- UPC # 51131307032
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 7.37 mm |
Overall Length | 3-1/2" |
Flute Length | 2-1/8" |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.2900 |
Number of Flutes | 2 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - AlTiN Coated,7.37 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA OLFA AB50B 9MM Precision SnapOff Blades 50 Pack (5015)
- FEIN Oscillating Blades, 3/8, 3-51/64In L, PK3 (63502184270)
- KNIPEX 4 1/2 in Round Nose Plier Plastic Coated Handle (35 31 115)
- MILWAUKEE TOOL 59" REDSTICK Box Level (MLBX59)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 1.85 mm (30187)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Overall Length: 3" (30510)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Number of Flutes: 2 (30942)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 7/32" (30558)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 7/64" (30287)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 1/8" (30326)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #35 (C23399)
- Cobra Carbide Jobber Length Drill Bits