Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.2720
Mfr # 30671
Zoro # G1668889
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 6.91 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.2720
- Overall Length 3-1/2"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 30671
- Zoro # G1668889
- UPC # 51131306714
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 6.91 mm |
Overall Length | 3-1/2" |
Flute Length | 2-1/8" |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.2720 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - AlTiN Coated,6.91 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Radius Gage (167M-1/2)
- STANLEY 35 ft Tape Measure, 1 in Blade (33-835)
- PFERD 8" Flat File - Second Cut (11008)
- PERFORMANCE TOOL 3/8 In Dr. Star Bit Socket T50, W38850 (W38850)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 7/32" (30558)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Flute Length: 16 mm (30081)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.1496 (30382)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.0320 (30064)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 21/32" (31046)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Flute Length: 7/8" (30202)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #12 (54022)
- Cobra Carbide Jobber Length Drill Bits