Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.2717
Mfr # 30668
Zoro # G1665160
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 6.90 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.2717
- Overall Length 89 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 30668
- Zoro # G1665160
- UPC # 51141306681
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 6.90 mm |
Overall Length | 89 mm |
Flute Length | 54 mm |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.2717 |
Number of Flutes | 2 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - AlTiN Coated,6.90 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC SAW SAB BLADE 5PC SET-32TEETH PER INCH (AO5SAWR)
- DRILL AMERICA 1/2"-13 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-1213LH)
- KRAFT TOOL Fine Cell Red Rubber Float, 8" x 4 (PL371)
- STARRETT Vernier Caliper (123EMZ-12)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 5/64" (30198)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 21/32" (31046)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Flute Length: 16 mm (30081)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.2205 (30562)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 1.0000 (31074)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 7/64" (30287)
- NACHI Extra Length Parabolic Cobalt Drill W/ Black Oxide - 3/16in (1010087)
- Cobra Carbide Drill Bits