Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.1575
Mfr # 30408
Zoro # G1653400
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 4.00 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.1575
- Overall Length 63 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 30408
- Zoro # G1653400
- UPC # 51141304083
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 4.00 mm |
Overall Length | 63 mm |
Flute Length | 35 mm |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.1575 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - AlTiN Coated,4.00 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Random Orbital Sander, 0.15HP, 3 In. (58500)
- DRILL AMERICA 19/64" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (D/AN19/64)
- WILLIAMS Williams Combo Ratchet Wrench, 3/8", Hi-Polish (1212NRC)
- OSG Straight Flute Hand Tap , #6-32 , Taper , 3 Flutes, UNC (1023600)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 3/64" (30128)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.0410 (30106)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.0787 (30206)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Flute Length: 16 mm (30081)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 21/32" (31046)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Flute Length: 25 mm (30260)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC Let-L (70312)
- Cobra Carbide Jobber Length Drill Bits