Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.1440
Mfr # 30367
Zoro # G1658720
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3.66 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.1440
- Overall Length 2-1/2"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 30367
- Zoro # G1658720
- UPC # 51131303676
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 3.66 mm |
Overall Length | 2-1/2" |
Flute Length | 1-3/8" |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.1440 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - AlTiN Coated,3.66 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 7/8 Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats (5496964)
- BUCKET BOSS Gatemouth Hopalong Tool Tote, Double Wall 600 Poly Ripstop Fabric, 12 Pockets (60088)
- INTERNAL TOOL A Or-375-500 .275 O-Ring Dovetail Cutter (51-8045)
- TE-CO T-Slot Nut, 1018, B/O, 3/4-10 (41420)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Flute Length: 25 mm (30260)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Flute Length: 16 mm (30081)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Number of Flutes: 2 (30942)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 5/64" (30198)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.2047 (30532)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.0787 (30206)
- WESTWARD 3.20mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLN4)
- Cobra Carbide Jobber Length Drill Bits