Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.1360
Mfr # 30347
Zoro # G1662449
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 3.45 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.1360
- Overall Length 2-1/2"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 30347
- Zoro # G1662449
- UPC # 51131303478
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 3.45 mm |
Overall Length | 2-1/2" |
Flute Length | 1-3/8" |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.1360 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - AlTiN Coated,3.45 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X35)
- WILDE 5/16" x 11" LONG TAPER PUNCH-BULK (PLT1032.NP/MP)
- SK PROFESSIONAL TOOLS 1/4" Drive Locking Extension Set, SAE, 3 pcs, Black Oxide (32160)
- KLEIN TOOLS Replacement Bit, Tamperproof 20, 25 (32782)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.1360 (30346)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Overall Length: 3" (30510)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.0320 (30064)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.1181 (30316)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.2205 (30562)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 1.85 mm (30187)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 15/64 (46615)
- Cobra Carbide Drill Bits