Shop All Tapered End Mills
Cobra Carbide
Endmill, Taper Endmill Square Uncoated, 1/4, Shank Dia.: 1/2"
Mfr # 60066
Zoro # G1707136
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Square
- Material - Machining Carbide
- Length of Cut 2"
- Overall Length 4"
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 60066
- Zoro # G1707136
- Country of Origin United States
- Category Tapered End Mills
Dimensions
Length of Cut | 2" |
Overall Length | 4" |
Shank Dia. | 1/2" |
Milling Dia. | 1/4" |
Details
End Mill Style | Square |
Material - Machining | Carbide |
Number of Flutes | 3 |
End Mill Material | Carbide |
Finish - Machining | Uncoated |
Description
Endmill,Taper Endmill Square Uncoated,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS PUNCH PIN KNURLED 8 pc SET (MY62060)
- KREG POCKET HOLE DRILL BIT (KPHA300)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328703)
- CABLE PREP Communications Tool Kit, No. of Pcs. 5 (PIK-659HPT)
- COBRA CARBIDE Endmill, Taper Endmill Ball Uncoated, 1/8, Length of Cut: 1-1/2" (60178)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/8, Number of Flutes: 3 (60198)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/8, Length of Cut: 1/2" (60286)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/4, Length of Cut: 2" (60254)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/8, Overall Length: 3" (60010)
- COBRA CARBIDE Endmill, Taper Endmill Square AlTiN Coated, 1/8, Length of Cut: 1" (60078)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/8, Shank Dia.: 1/4" (60214)
- Cobra Carbide Tapered End Mills