Shop All Tapered End Mills
Cobra Carbide
Endmill, Taper Endmill Square AlTiN Coated, 3/16, Overall Length: 3/1/2"
Mfr # 60022
Zoro # G1704826
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Square
- Material - Machining Carbide
- Length of Cut 1-3/4"
- Overall Length 3/1/2"
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 60022
- Zoro # G1704826
- Country of Origin United States
- Category Tapered End Mills
Dimensions
Length of Cut | 1-3/4" |
Overall Length | 3/1/2" |
Shank Dia. | 3/8" |
Milling Dia. | 3/16" |
Details
End Mill Style | Square |
Material - Machining | Carbide |
Number of Flutes | 3 |
End Mill Material | Carbide |
Finish - Machining | AlTiN |
Description
Endmill,Taper Endmill Square AlTiN Coated,3/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Moving Blade (00336)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 3/16 In (16Y596)
- TEKTON Combination Wrench Set, 9-Piece (42-50 mm) (WCB90201)
- KLEIN TOOLS Flat Zippered Tool Bags, Black, Ballistic Nylon, 0 Pockets (5139PAD)
- COBRA CARBIDE Endmill, Taper Endmill Square AlTiN Coated, 1/4, Length of Cut: 2" (60094)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/8, Shank Dia.: 1/4" (60034)
- COBRA CARBIDE Endmill, Taper Endmill Ball Uncoated, 1/4, Number of Flutes: 3 (60226)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 3/16, Overall Length: 3-1/2" (60206)
- COBRA CARBIDE Endmill, Taper Endmill Square AlTiN Coated, 1/8, Length of Cut: 1" (60078)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/8, Number of Flutes: 3 (60198)
- OSG HSS End Mill, 1/4in.dia., 3/4in.Cut L (5976100)
- Cobra Carbide Tapered End Mills