Shop All Tapered End Mills
Cobra Carbide
Endmill, Taper Endmill Square AlTiN Coated, 1/4, Length of Cut: 2"
Mfr # 60094
Zoro # G1700048
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Square
- Material - Machining Carbide
- Length of Cut 2"
- Overall Length 4"
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 60094
- Zoro # G1700048
- Country of Origin United States
- Category Tapered End Mills
Dimensions
Length of Cut | 2" |
Overall Length | 4" |
Shank Dia. | 1/2" |
Milling Dia. | 1/4" |
Details
End Mill Style | Square |
Material - Machining | Carbide |
Number of Flutes | 3 |
End Mill Material | Carbide |
Finish - Machining | AlTiN |
Description
Endmill,Taper Endmill Square AlTiN Coated,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/8"-16 Carbon Steel Hex Die (DWTSH1-3/8-16)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0070 In (19315)
- AMPCO SAFETY TOOLS 16 oz. Ball Peen Hammer, 11" Fiberglass Handle (H-212FG)
- BON TOOL Bon 13-104 Featheredge, Mag 8 Foot (13-104)
- COBRA CARBIDE Endmill, Taper Endmill Ball Uncoated, 1/4 (60274)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/8, Number of Flutes: 3 (60198)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/4, Overall Length: 4" (60026)
- COBRA CARBIDE Endmill, Taper Endmill Square AlTiN Coated, 1/8, Length of Cut: 1" (60078)
- COBRA CARBIDE Endmill, Taper Endmill Square AlTiN Coated, 5/32, Number of Flutes: 3 (60158)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/4, Length of Cut: 2" (60254)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/8, Shank Dia.: 1/4" (60214)
- Cobra Carbide End Mills