Shop All Tapered End Mills
Cobra Carbide
Endmill, Taper Endmill Ball Uncoated, 3/16, Number of Flutes: 3
Mfr # 60186
Zoro # G1694676
product price: $54.35
/ea
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Ball
- Material - Machining Carbide
- Length of Cut 1-3/4"
- Overall Length 3-1/2"
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 60186
- Zoro # G1694676
- Country of Origin United States
- Category Tapered End Mills
Dimensions
Length of Cut | 1-3/4" |
Overall Length | 3-1/2" |
Shank Dia. | 3/8" |
Milling Dia. | 3/16" |
Details
End Mill Style | Ball |
Material - Machining | Carbide |
Number of Flutes | 3 |
End Mill Material | Carbide |
Finish - Machining | Uncoated |
Description
Endmill,Taper Endmill Ball Uncoated,3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Replaceable Blade Kit 7 in., 9 pcs. (ZMSTBLD70R8)
- CENTURY DRILL & TOOL Titanium Drill Bit, 19/64 in. (88419)
- GROZ Handle Sledge Hammers, 14 lb., 36" (34520)
- HOME PLUS PICKUP TOOL 28"" (TA5104)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/8, Overall Length: 3" (60010)
- COBRA CARBIDE Endmill, Taper Endmill Square AlTiN Coated, 1/4, Length of Cut: 2" (60094)
- COBRA CARBIDE Endmill, Taper Endmill Ball Uncoated, 1/4 (60274)
- COBRA CARBIDE Endmill, Taper Endmill Ball Uncoated, 1/4 (60250)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/8, Length of Cut: 1-1/4" (60050)
- COBRA CARBIDE Endmill, Taper Endmill Square AlTiN Coated, 1/8, Length of Cut: 1" (60078)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5936300)
- Cobra Carbide Tapered End Mills