Shop All Tapered End Mills
Cobra Carbide
Endmill, Taper Endmill Ball AlTiN Coated, 3/16, Overall Length: 3-1/2"
Mfr # 60206
Zoro # G1701630
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Ball
- Material - Machining Carbide
- Length of Cut 1-3/4"
- Overall Length 3-1/2"
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 60206
- Zoro # G1701630
- Country of Origin United States
- Category Tapered End Mills
Dimensions
Length of Cut | 1-3/4" |
Overall Length | 3-1/2" |
Shank Dia. | 3/8" |
Milling Dia. | 3/16" |
Details
End Mill Style | Ball |
Material - Machining | Carbide |
Number of Flutes | 3 |
End Mill Material | Carbide |
Finish - Machining | AlTiN |
Description
Endmill,Taper Endmill Ball AlTiN Coated,3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Rethread Die Fractional Left Hand 3/4-16 Natl Fine Across Flats 1-1/16 (92815)
- J.W. WINCO J.W. Winco 563.1-40-M6-20 Technopolymer T-Handle W/Threaded Stud mm Diameter 40mm Length M6x1 (563.1-40-M6-20)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/8x24 In (48-20-7459)
- WIDIA Spiral Point Tap, #10-32, Plug, UNC, 2 Flutes, Oxide (VTSPO5407)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/8, Length of Cut: 1/2" (60286)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/8, Overall Length: 3" (60010)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/4, Shank Dia.: 1/2" (60066)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/4, Overall Length: 4" (60026)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/4, Overall Length: 4" (60278)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/4, Number of Flutes: 3 (60114)
- COBRA CARBIDE Endmill, Taper Endmill Ball Uncoated, 1/8, Length of Cut: 1-1/2" (60178)
- Cobra Carbide Tapered End Mills