Shop All Tapered End Mills
Cobra Carbide
Endmill, Taper Endmill Ball AlTiN Coated, 1/8, Shank Dia.: 3/8"
Mfr # 60270
Zoro # G1694195
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Ball
- Material - Machining Carbide
- Length of Cut 1-1/2"
- Overall Length 3-1/2"
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 60270
- Zoro # G1694195
- Country of Origin United States
- Category Tapered End Mills
Dimensions
Length of Cut | 1-1/2" |
Overall Length | 3-1/2" |
Shank Dia. | 3/8" |
Milling Dia. | 1/8" |
Details
End Mill Style | Ball |
Material - Machining | Carbide |
Number of Flutes | 3 |
End Mill Material | Carbide |
Finish - Machining | AlTiN |
Description
Endmill,Taper Endmill Ball AlTiN Coated,1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .2180 HSS Straight Shank Chucking Reamer (DWRR.2180)
- EKLIND SAE Plain Ball Hex Key, .050" Tip Size, 2 27/32 in Long, 17/32 in Short, 10 PK (18203)
- WESTCOTT Safety Ceramic Blade Box Cutter, 5.5", Green (16475)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1118-150B)
- COBRA CARBIDE Endmill, Taper Endmill Square AlTiN Coated, 1/4, Length of Cut: 2" (60094)
- COBRA CARBIDE Endmill, Taper Endmill Ball Uncoated, 1/8, Length of Cut: 1-1/2" (60178)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/8, Length of Cut: 1-1/4" (60050)
- COBRA CARBIDE Endmill, Taper Endmill Square AlTiN Coated, 1/8, Length of Cut: 1" (60078)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/4, Length of Cut: 2" (60090)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/4, Length of Cut: 2" (60254)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/4, Overall Length: 4" (60278)
- Cobra Carbide End Mills