Shop All Tapered End Mills
Cobra Carbide
Endmill, Taper Endmill Ball AlTiN Coated, 1/8, Length of Cut: 1/2"
Mfr # 60286
Zoro # G1694344
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Style Ball
- Material - Machining Carbide
- Length of Cut 1/2"
- Overall Length 3"
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 60286
- Zoro # G1694344
- Country of Origin United States
- Category Tapered End Mills
Dimensions
Length of Cut | 1/2" |
Overall Length | 3" |
Shank Dia. | 1/4" |
Milling Dia. | 1/8" |
Details
End Mill Style | Ball |
Material - Machining | Carbide |
Number of Flutes | 3 |
End Mill Material | Carbide |
Finish - Machining | AlTiN |
Description
Endmill,Taper Endmill Ball AlTiN Coated,1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Caulk Finishing Spatula 15 Total Length with 1.5 Wide 10 Long Stainless Steel Blade (A2Z-ZR-WHS10BY)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 1-1/16 (C12257)
- WILTON Combination Vise, Serrated Jaw, 15 1/2" L (C2)
- CUSTOM BUILDING PRODUCTS Grout Premix Delorean Gray 1Qt (PMG165QT)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/4, Length of Cut: 2" (60254)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/4, Overall Length: 4" (60278)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/8, Length of Cut: 1-1/4" (60050)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/4, Number of Flutes: 3 (60114)
- COBRA CARBIDE Endmill, Taper Endmill Ball Uncoated, 1/8, Number of Flutes: 3 (60210)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/8, Overall Length: 3" (60010)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799330)
- Cobra Carbide End Mills