Shop All Tapered End Mills
Cobra Carbide
Endmill, Taper Endmill Ball AlTiN Coated, 1/4, Overall Length: 4"
Mfr # 60278
Zoro # G1694107
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Ball
- Material - Machining Carbide
- Length of Cut 1-1/4"
- Overall Length 4"
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 60278
- Zoro # G1694107
- Country of Origin United States
- Category Tapered End Mills
Dimensions
Length of Cut | 1-1/4" |
Overall Length | 4" |
Shank Dia. | 1/2" |
Milling Dia. | 1/4" |
Details
End Mill Style | Ball |
Material - Machining | Carbide |
Number of Flutes | 3 |
End Mill Material | Carbide |
Finish - Machining | AlTiN |
Description
Endmill,Taper Endmill Ball AlTiN Coated,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1 x 120 deg KEO HSS RH SF Countersink (53102)
- TE-CO Wide Forged Clamp, 12" x 2-1/8" (TEC-33924)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 12137 (12137)
- PROTO 1/4 in Drive Impact Socket 6 mm Size, Standard Socket, black oxide (J6906M)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/8, Shank Dia.: 1/4" (60034)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/8, Length of Cut: 1/2" (60286)
- COBRA CARBIDE Endmill, Taper Endmill Square AlTiN Coated, 5/32, Number of Flutes: 3 (60158)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/4, Length of Cut: 2" (60254)
- COBRA CARBIDE Endmill, Taper Endmill Ball Uncoated, 1/8, Length of Cut: 1-1/2" (60178)
- COBRA CARBIDE Endmill, Taper Endmill Ball Uncoated, 1/4 (60274)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450", Included Angle: 40 Degrees (832845-C6)
- Cobra Carbide End Mills