Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Uncoated, 9/16, End Mill Style: Square
Mfr # 22760
Zoro # G1643549
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 1-1/8"
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 22760
- Zoro # G1643549
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3-1/2" |
Length of Cut | 1-1/8" |
Shank Dia. | 9/16" |
Milling Dia. | 9/16" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish - Machining | Uncoated |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,Standard Uncoated,9/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Quick Change Folding Utility Knife (KTI73102)
- BONDHUS SAE Ball Hex Key, 5/64" Tip Size (404)
- WRIGHT TOOL 3/4" Drive Adaptor, SAE, 1 pcs, Chrome (6450)
- GREENLEE Knock Out Case, KCC-LD4 (KCC-LD4)
- COBRA CARBIDE Endmill, Standard Uncoated, 17/32, Number of Flutes: 4 (22754)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/16, End Mill Style: Square (22520)
- COBRA CARBIDE Endmill, Metric Endmills Uncoated, 5, Length of Cut: 11 mm (23906)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/4, Overall Length: 4" (22408)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/8, Overall Length: 3" (22180)
- COBRA CARBIDE Endmill, 30 Deg Endmills Uncoated, 3/8 (27068)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 23/64, Shank Dia.: 3/8" (20078)
- Cobra Carbide Carbide End Mills