Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Uncoated, 5/64, Length of Cut: 1/4"
Mfr # 22090
Zoro # G1689170
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 1/4"
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 22090
- Zoro # G1689170
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 1/4" |
Shank Dia. | 1/8" |
Milling Dia. | 5/64" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,Standard Uncoated,5/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Car Length Reamer w/Hex Nut Shank (C36024)
- IRWIN 6 in V Jaw GrooveLock Plier (4935351)
- APEX TOOL GROUP BIT 1/4 HEX PWR DR #2 POZI 1-15/16" 49MM (492-PZDX)
- BOSCH Impact Wrench, 18V DC, 221 ft-lb (GDS18V-221N)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 5/8 (20805)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1 (22936)
- COBRA CARBIDE Endmill, 30 Deg Endmills Uncoated, 3/8 (27068)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 5/16, End Mill Style: Ball (23517)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/2, Number of Flutes: 4 (23618)
- COBRA CARBIDE Endmill, Metric Uncoated, 2, Number of Flutes: 4 (24416)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/8, Overall Length: 3" (22180)
- Cobra Carbide End Mills