Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Uncoated, 5/16, Overall Length: 6"
Mfr # 23499
Zoro # G1643795
product price: $69.65
/ea
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Number of Flutes 4
- End Mill Style Ball
- Material - Machining Carbide
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 23499
- Zoro # G1643795
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 6" |
Length of Cut | 2-1/2" |
Milling Dia. | 5/16" |
Shank Dia. | 5/16" |
Details
Number of Flutes | 4 |
End Mill Style | Ball |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
End Mill Material | Carbide |
Description
Endmill,Standard Uncoated,5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 2 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel (1779248)
- KIPP Adjustable Handle, Soft Touch, Size: 2 M08X30 Plastic, Black RAL 7021, Comp: Steel (K0125.20801X30)
- WESTWARD Pipe Liner File, SPL Cut, Half Rnd, 14 In L (10Z696)
- INGERSOLL-RAND 8 Piece 3/8 Inch Drive SAE Hex Bit Socket Set (752028X)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/16, End Mill Style: Ball (23508)
- COBRA CARBIDE Endmill, Metric Uncoated, 4 (25466)
- COBRA CARBIDE Endmill, Standard Uncoated, 21/32 (22830)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.020, End Mill Style: Square (26129)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.008, Number of Flutes: 4 (26033)
- COBRA CARBIDE Burr End Cut, Diamond Cut Fiberglass Router, 1/4, Style B, Overall Length: 2" (12162)
- MICRO 100 Carb End Mill, 5.00mm, 4FL, CC, Uncoated (GEMM-050-4)
- Cobra Carbide Carbide End Mills