Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Uncoated, 5/16, Overall Length: 4"
Mfr # 23498
Zoro # G1635106
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Number of Flutes 4
- End Mill Style Ball
- Material - Machining Carbide
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 23498
- Zoro # G1635106
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4" |
Length of Cut | 1-5/8" |
Milling Dia. | 5/16" |
Shank Dia. | 5/16" |
Details
Number of Flutes | 4 |
End Mill Style | Ball |
Material - Machining | Carbide |
End Mill Material | Carbide |
Finish - Machining | Uncoated |
Description
Endmill,Standard Uncoated,5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BIT DRILL 7/16""COBALT CD (3016128)
- KRAFT TOOL Square End Laminated Canvas-Resin, 12"x5 (CF529)
- APEX TOOL GROUP Round File, Bastard Cut, 6" (21846NN)
- QUALTECH Taper Length Drill, Series DWDTLCT, 5364 Drill Size Fraction, 08281 Drill Size Decimal Inch (DWDTLCT53/64)
- COBRA CARBIDE Endmill, Standard Uncoated, 17/32, Number of Flutes: 4 (22754)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1/4, Overall Length: 6" (20437)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 1/8, End Mill Material: Carbide (20157)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/16 (22502)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/8, Material - Machining: Carbide (22156)
- COBRA CARBIDE Endmill, Double End Stub Uncoated W/ Weldon, 3/8, Number of Flutes: 2 (28968)
- YG-1 TOOL CO 3 Flute Stub Length 45 Degree Helix Alu-Power (25579)
- Cobra Carbide Carbide End Mills