Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Uncoated, 5/16, End Mill Style: Square
Mfr # 22520
Zoro # G1686626
product price: $50.95
/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Number of Flutes 4
- End Mill Style Square
- Milling Dia. 5/16"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 22520
- Zoro # G1686626
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 6" |
Length of Cut | 2-1/2" |
Milling Dia. | 5/16" |
Shank Dia. | 5/16" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
End Mill Material | Carbide |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Description
Endmill,Standard Uncoated,5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Carbide Scraper, 5", 5/8" (81810)
- YG-1 TOOL CO Exchangeable Drill Insert (Y03H01)
- PROSKIT Stripper without spring (200-007W)
- BORA PORTAMATE Miter Saw Stand, 44 in L x 10 in W, 500 (PM-4000)
- COBRA CARBIDE Endmill, Standard Uncoated, 3/8 (22556)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.005, End Mill Style: Square (26009)
- COBRA CARBIDE Endmill, Decimal Endmill Uncoated, 0.010, Number of Flutes: 2 (26045)
- COBRA CARBIDE Endmill, 90 Deg Drill Point Uncoated, 3/4, Number of Flutes: 4 (15526)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 1/4 (20421)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/2, Length of Cut: 3" (23654)
- MICRO 100 Carbide End Mill, 0.018, Cut 0.054, 2 FLT (RME-018-2)
- Cobra Carbide Carbide End Mills