Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Uncoated, 5/16
Mfr # 22502
Zoro # G1682198
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 1-1/2"
- Shank Dia. 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 22502
- Zoro # G1682198
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 6" |
Length of Cut | 1-1/2" |
Shank Dia. | 5/16" |
Milling Dia. | 5/16" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Material - Machining | Carbide |
End Mill Material | Carbide |
Finish - Machining | Uncoated |
Description
Endmill,Standard Uncoated,5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 12" L x Wood Cutting Reciprocating Saw Blade (DS1203CP)
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/8 (14000)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014MD)
- PANAVISE 2-1/4" Open Vise Head (303)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/16 (22484)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 7, Shank Dia.: 8 mm (24548)
- COBRA CARBIDE Endmill, Standard Uncoated, 17/32, End Mill Style: Ball (23695)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, Length of Cut: 3/8" (20257)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/64, Length of Cut: 3/32" (21121)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 1/8, End Mill Style: Square (20181)
- KODIAK CUTTING TOOLS 3/8 VI Pro 4 Flute Carbide Endmill Stub ALCRO-MAX Coated (5545964)
- Cobra Carbide End Mills