Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Uncoated, 3/8
Mfr # 22556
Zoro # G1640137
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Number of Flutes 4
- End Mill Style Square
- Finish - Machining Uncoated
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 22556
- Zoro # G1640137
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 1" |
Shank Dia. | 3/8" |
Milling Dia. | 3/8" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish - Machining | Uncoated |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,Standard Uncoated,3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #1 (C18054)
- DRILL AMERICA 1-5/32" HSS Straight Shank Machine Expansion Reamer (DWRRE1-5/32)
- BSC PREFERRED 6'' 2 Phillips Bit (DPH26P1)
- BLACKMAX Gear Puller and Pulley Remover, 7 (BTLGP7)
- COBRA CARBIDE Endmill, Standard Uncoated, 11/32, End Mill Style: Square (22532)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills AlTiN Coated, 3, Shank Dia.: 6 mm (27819)
- COBRA CARBIDE Endmill, Standard Uncoated, 17/32, Number of Flutes: 4 (22754)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/2 (22676)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1 (22936)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.040, Shank Dia.: 1/8" (26225)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End TICN Coated (5464206)
- Cobra Carbide Carbide End Mills