Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Uncoated, 3/4, Overall Length: 4"
Mfr # 22856
Zoro # G1664838
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish - Machining Uncoated
- End Mill Material Carbide
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 22856
- Zoro # G1664838
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4" |
Length of Cut | 1-1/2" |
Milling Dia. | 3/4" |
Shank Dia. | 3/4" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish - Machining | Uncoated |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,Standard Uncoated,3/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Flex Impact Socket, SAE, black oxide, 2 9/16 in L (J74276P)
- RIDGID Wheel, Cutter F158 Blister, PK2 (41312)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/8" (29mm) (DCH0118-G)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 3/4 in Size, Standard Socket, Black Phosphate (49-66-6110)
- COBRA CARBIDE Endmill, Standard Uncoated, 21/32 (22830)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 16, Length of Cut: 75 mm (24692)
- COBRA CARBIDE Endmill, Decimal Endmill Uncoated, 0.023, Shank Dia.: 1/8" (26472)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1/2, Length of Cut: 1" (21724)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, Length of Cut: 3/8" (20257)
- COBRA CARBIDE Endmill, Double End Stub AlTiN Coated, 3/16, End Mill Style: Ball (28295)
- MICRO 100 Carbide End Mill, 0.045, Cut 0.068, 2 FLT (SME-045-2)
- Cobra Carbide End Mills