Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Uncoated, 33/64, Shank Dia.: 1/2"
Mfr # 22750
Zoro # G1639744
product price: $68.45
/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Shank Dia. 1/2"
- End Mill Material Carbide
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 22750
- Zoro # G1639744
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3-1/2" |
Length of Cut | 1-1/4" |
Shank Dia. | 1/2" |
Milling Dia. | 33/64" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
End Mill Material | Carbide |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Description
Endmill,Standard Uncoated,33/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Black flat strike wrench 12 point, 46Mm opening size. (2746SWM)
- EXTREME TOOLS Power Workstation 76 Pin Socket Holder Blue (ACSBL)
- NUPLA Marrying Strap, Halligan Axe Accessory (6884830)
- STANLEY Retractable General Purpose Snap-Off Utility Knife (10-143P)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/2 (22676)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1/2, Length of Cut: 1" (21724)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/64, Length of Cut: 1/4" (22090)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1/8, End Mill Material: Carbide (20137)
- COBRA CARBIDE Burr End Cut, Diamond Cut Fiberglass Router, 1/4, Style B, Overall Length: 2" (12162)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/4, Length of Cut: 3/4" (22384)
- KODIAK CUTTING TOOLS 0.017 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522814)
- Cobra Carbide End Mills