Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Uncoated, 21/32
Mfr # 22830
Zoro # G1642045
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Shank Dia. 3/4"
- End Mill Material Carbide
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 22830
- Zoro # G1642045
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4" |
Length of Cut | 1-1/2" |
Shank Dia. | 3/4" |
Milling Dia. | 21/32" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
End Mill Material | Carbide |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Description
Endmill,Standard Uncoated,21/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 4" Diamond Blade, Continuous Rim, General Purpose (B-69565)
- WILLIAMS Combination Wrench, 11/16 Inch Opening, Rounded, Standard (JHW1222SC)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 11/64 (57211)
- HAVACO TECHNOLOGIES Havaco Technologies HT-2X2-SPL-10 Quick Connect 2 X 2 ft. White Plastic Supply Drop In with 10 in. Boot (HT-2X2-SPL-10)
- COBRA CARBIDE Endmill, Standard Uncoated, 3/4, Overall Length: 4" (22856)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.020, Shank Dia.: 1/8" (26131)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 3, Length of Cut: 12 mm (25438)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 5/32, Length of Cut: 9/16" (21312)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 5/16, End Mill Style: Square (23492)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1/4, Overall Length: 6" (20437)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1-1/8 Cut L (08584TN)
- Cobra Carbide Carbide End Mills