Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Uncoated, 1/8, Material - Machining: Carbide
Mfr # 22136
Zoro # G1634704
product price: $10.85
/ea
Sold in multiples of 2 for $21.70
$21.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 1/4"
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 22136
- Zoro # G1634704
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 1/4" |
Shank Dia. | 1/8" |
Milling Dia. | 1/8" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,Standard Uncoated,1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 75 Lb Max, 1/4-20, Height: 3/4 in (2NPA5)
- MILWAUKEE TOOL 1/2 in. Drive 3/4 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9104)
- DANTONA Power Tool Battery, TOOL-515LI-15 (TOOL-515LI-15)
- KIPP Star Grip, DIN 6336 Similar, D=M08X35, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X35)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 10, Length of Cut: 30 mm (24842)
- COBRA CARBIDE Endmill, 30 Deg Endmills Uncoated, 3/8 (27068)
- COBRA CARBIDE Endmill, Standard Uncoated, 17/32, Number of Flutes: 4 (22754)
- COBRA CARBIDE Endmill, Metric Endmills Uncoated, 1.5, Length of Cut: 6 mm (24165)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/32, Length of Cut: 1/16" (22024)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills AlTiN Coated, 3, Shank Dia.: 6 mm (27819)
- OSG End Mill, Carbide, 1/4, 2 FL, SGL Sq End, CC (20221700)
- Cobra Carbide End Mills