Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Uncoated, 1/8
Mfr # 22148
Zoro # G1633417
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 1/2"
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 22148
- Zoro # G1633417
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 1/2" |
Milling Dia. | 1/8" |
Shank Dia. | 1/8" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Material - Machining | Carbide |
End Mill Material | Carbide |
Finish - Machining | Uncoated |
Description
Endmill,Standard Uncoated,1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Bolt, Steel, 5/8-11x1-1/2 (46501)
- TOLSEN Wood Chisel 1 1/2 Industrial CR-V, Pro Grip Handle, 1 1/2 (25075)
- CRESCENT NICHOLSON 8" Flat Double Cut Second File - Boxed (03599NN)
- ASTRO PNEUMATIC BLADE 6" SERRATED F/1770 (AO17705)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills AlTiN Coated, 14, Length of Cut: 75 mm (27786)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 5/8 (20805)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/4, Overall Length: 4" (22408)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1/2, Number of Flutes: 2 (20123)
- COBRA CARBIDE Endmill, 30 Deg Endmills Uncoated, 1/2 (27084)
- COBRA CARBIDE Endmill, Metric Endmills AlTiN Coated, 5, Material - Machining: Carbide (25109)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 1/4 (20421)
- Cobra Carbide Carbide End Mills