Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Uncoated, 17/32, Number of Flutes: 4
Mfr # 22754
Zoro # G1633609
$67.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 1-1/4"
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 22754
- Zoro # G1633609
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3-1/2" |
Length of Cut | 1-1/4" |
Shank Dia. | 9/16" |
Milling Dia. | 17/32" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish - Machining | Uncoated |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,Standard Uncoated,17/32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 10 mm 6-Point Socket (SHD02110)
- WESTWARD C-Clamp, 6", Steel, Regular Duty, 1100 lb. (10D646)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Length Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC #37 (C66091)
- KLEIN TOOLS Blade for Ratcheting PVC Cutter (50032)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/4, End Mill Style: Square (22376)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 5/8 (22780)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1 (21246)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills Uncoated, 9 (27604)
- COBRA CARBIDE Endmill, Double End Stub Uncoated, 1/4, Number of Flutes: 4 (28310)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 8 (24556)
- KODIAK CUTTING TOOLS 10.0mm Carbide Endmill 4 Flute Single End Metric ALTIN Coated (5434110)
- Cobra Carbide End Mills