Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Uncoated, 1/64, End Mill Style: Ball
Mfr # 23006
Zoro # G1649359
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Number of Flutes 4
- End Mill Style Ball
- Finish - Machining Uncoated
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 23006
- Zoro # G1649359
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 1/32" |
Milling Dia. | 1/64" |
Shank Dia. | 1/8" |
Details
Number of Flutes | 4 |
End Mill Style | Ball |
Finish - Machining | Uncoated |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,Standard Uncoated,1/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 0.75"L, GP Phenolic (3035BG)
- CDI CDI Torque Wrench Head, 12pt Box End, J, 1/2" (TCQJXD16A)
- CRESCENT 1/2" Drive 6 Point Deep Metric Socket 17mm (CDDS76N)
- TITAN WRENCH RATCHETING 8MM (TL12508)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/32, Length of Cut: 1/16" (23015)
- COBRA CARBIDE Endmill, Double End Stub AlTiN Coated W/ Weldon, 1/4, Shank Dia.: 3/8" (28431)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, Length of Cut: 3/8" (20257)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 5/16 (21183)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills AlTiN Coated, 3, Length of Cut: 9 mm (27536)
- COBRA CARBIDE Endmill, 90 Deg Drill Point Uncoated, 1/2, Number of Flutes: 2 (15448)
- MICRO 100 Carbide End Mill, Dia 1 In, Cut L 2-1/2 In (EMH-000-06)
- Cobra Carbide End Mills