Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Uncoated, 1/4, End Mill Style: Square
Mfr # 22376
Zoro # G1645685
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 3/4"
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 22376
- Zoro # G1645685
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 3/4" |
Milling Dia. | 1/4" |
Shank Dia. | 1/4" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish - Machining | Uncoated |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,Standard Uncoated,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 3/8 in. Compact Impact Wrench with Friction Ring (Tool Only) (2854-20)
- MILWAUKEE TOOL Grinder and Battery, Standard Head, 18V DC (2889-20, 48-11-1850)
- GEARWRENCH 1/4" Drive Hex Bit Metric Socket 6mm (80166)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC 1/2 (68932)
- COBRA CARBIDE Endmill, Standard Uncoated, 3/8 (22556)
- COBRA CARBIDE Endmill, Standard Uncoated, 1, Overall Length: 4" (22916)
- COBRA CARBIDE Endmill, Decimal Endmill Uncoated, 0.010, Number of Flutes: 2 (26045)
- COBRA CARBIDE Endmill, Standard Uncoated, 11/32, End Mill Style: Square (22532)
- COBRA CARBIDE Endmill, Metric Uncoated, 2, Number of Flutes: 4 (24416)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 8 (24556)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/16, 3/4 Cut L (13580)
- Cobra Carbide End Mills