Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Uncoated, 1/32, Length of Cut: 1/16"
Mfr # 23015
Zoro # G1688489
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Number of Flutes 4
- End Mill Style Ball
- End Mill Material Carbide
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 23015
- Zoro # G1688489
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 1/16" |
Milling Dia. | 1/32" |
Shank Dia. | 1/8" |
Details
Number of Flutes | 4 |
End Mill Style | Ball |
End Mill Material | Carbide |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Description
Endmill,Standard Uncoated,1/32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-5/8" (80855D)
- KLEIN TOOLS Steel-Handle Bolt Cutter, 14-Inch (63314)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #21 (C13143)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 4, 1/2, 2 In Alum (GL8X4000T----01)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/64, End Mill Style: Ball (23006)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1/2 (20701)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/64, Number of Flutes: 4 (23014)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/4, End Mill Style: Square (22376)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.050, Length of Cut: 0.150" (26241)
- COBRA CARBIDE Endmill, Metric Uncoated, 3.5, Shank Dia.: 6 mm (24457)
- DRILL AMERICA 5/32" Carbide 4 Flute Single End End Mill (MMO5/32-4FSE)
- Cobra Carbide End Mills