Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Uncoated, 1/2, Overall Length: 4"
Mfr # 22700
Zoro # G1649219
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Shank Dia. 1/2"
- Material - Machining Carbide
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 22700
- Zoro # G1649219
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4" |
Length of Cut | 2" |
Shank Dia. | 1/2" |
Milling Dia. | 1/2" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Material - Machining | Carbide |
End Mill Material | Carbide |
Finish - Machining | Uncoated |
Description
Endmill,Standard Uncoated,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj Hand Reamer, 1 1/2-1 13/16, 14, HSS (4LGT9)
- PROTO Locking Extension 3/8" Dr, 17 3/16 in L, 1 Pieces, Chrome (J5263)
- ETTORE HeavyDuty Scraper Cover 4 Inch (3106)
- KRAFT TOOL Elite Series Carbon Steel Cem, 12"x4 (CFE212K)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 11/64, Length of Cut: 5/8" (22240)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills AlTiN Coated, 3, Shank Dia.: 6 mm (27819)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 3/4, End Mill Style: Ball (21258)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 3/16, Number of Flutes: 2 (20313)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.040, Shank Dia.: 1/8" (26225)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.050, Length of Cut: 0.150" (26241)
- OSG Carbide End Mill, 402, 5.0mm D, 16mm Cut L (402-1968)
- Cobra Carbide End Mills