Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Uncoated, 1/2, Number of Flutes: 4
Mfr # 23618
Zoro # G1650174
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Number of Flutes 4
- End Mill Style Ball
- Length of Cut 5/8"
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 23618
- Zoro # G1650174
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 5/8" |
Shank Dia. | 1/2" |
Milling Dia. | 1/2" |
Details
Number of Flutes | 4 |
End Mill Style | Ball |
Material - Machining | Carbide |
End Mill Material | Carbide |
Finish - Machining | Uncoated |
Description
Endmill,Standard Uncoated,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket Bit SAE (J74415/8)
- HHIP 3/4" C-6 12 Piece Boring Bar Set (1001-0004)
- TEKTON 39 oz. Dead Blow Hammer (HDB30039)
- WILLIAMS 3/8" Drive Speeder Handle, Chrome plated (B-15)
- COBRA CARBIDE Endmill, 30 Deg Endmills AlTiN Coated, 1/8 (27024)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1/2, Length of Cut: 1" (21724)
- COBRA CARBIDE Endmill, Decimal Endmill Uncoated, 0.023, Number of Flutes: 2 (26149)
- COBRA CARBIDE Endmill, Standard Uncoated, 1, Overall Length: 6" (23870)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/4, Length of Cut: 3/4" (22384)
- COBRA CARBIDE Endmill, 30 Deg Endmills Uncoated, 11/16 (27113)
- OSG Carbide End Mill, 1/2in dia, 1-1/8in Cut L (20660716)
- Cobra Carbide Carbide End Mills