Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Uncoated, 1, Overall Length: 6"
Mfr # 23870
Zoro # G1634896
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Ball
- Material - Machining Carbide
- Milling Dia. 1"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 23870
- Zoro # G1634896
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 6" |
Length of Cut | 3" |
Milling Dia. | 1" |
Shank Dia. | 1" |
Details
Number of Flutes | 4 |
End Mill Style | Ball |
Material - Machining | Carbide |
End Mill Material | Carbide |
Finish - Machining | Uncoated |
Description
Endmill,Standard Uncoated,1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1000801)
- GEARWRENCH 14" Aligning Pry Bar (70-501G)
- GREENLEE Knock Out Case, KCC-LS2 (KCC-LS2)
- WESTCOTT Protractors, 4" 360 Circular Protractor (259)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, Length of Cut: 3/8" (20257)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 7/8, Number of Flutes: 4 (22912)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/64, Length of Cut: 3/32" (21121)
- COBRA CARBIDE Endmill, Standard Uncoated, 9/64, Length of Cut: 9/32" (22193)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 5/64, Number of Flutes: 2 (21160)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/2, Length of Cut: 3" (23654)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End Ball Nose Long ALTIN Coated (5437311)
- Cobra Carbide End Mills